Motion
PSFE200
200' x 3/4" Yellow Blade Tape Measure 1/8" Graduation, C11 Graduation Style, Orange/Yellow/Black Case
MI ITEM #04836210
MFR #PSFE200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' x 3/4" Yellow Blade Tape Measure 1/8" Graduation, C11 Graduation Style, Orange/Yellow/Black Case
MI ITEM #04836210
MFR #PSFE200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSFE200 TAPE FIBERGLASS PRO SERIES 3/4 X

Specifications

  • Blade Length
    200 ft
  • Blade Width
    3/4 in
  • Action
    Locking
  • Graduation
    1/8 in
  • Reading Direction
    Top to Bottom
  • Blade Material
    Fiberglass
  • Retraction Method
    Speed Rewind
  • Tape End Type
    Hook
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Mark Color
    Black, Red
  • Additional Details
    Dual Material Grip on Handle and Side of Cross Bars, for Added Comfort
  • PSC Code
    5210
  • Graduation Style
    C11
  • Color
    Orange/Yellow/Black
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text