Motion
PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X

Lufkin - Tape Measure
PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X

300' x 3/4" Yellow Blade Tape Measure 1/8" Graduation, C11 Graduation Style, Orange/Yellow/Black Case
Mi Item #04836211
MFR #PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X

300' x 3/4" Yellow Blade Tape Measure 1/8" Graduation, C11 Graduation Style, Orange/Yellow/Black Case
Mi Item #04836211
MFR #PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X

Mfr description
PSFE300 TAPE FIBERGLASS PRO SERIES 3/4 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C11
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)