Motion
MSTP8

MISUMI
MSTP8

Pull Out Dowel Pin, Diameter: 8mm, Material: Steel, Length: 30mm
MI ITEM #04836528
MFR #MSTP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MISUMI
MSTP8

Pull Out Dowel Pin, Diameter: 8mm, Material: Steel, Length: 30mm
MI ITEM #04836528
MFR #MSTP8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSTP8-30 PIN,DOWEL,8MM DIAMETER,30MM

Specifications

  • Pin Type
    Pull Out
  • Diameter
    8 mm
  • Length
    30 mm
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text