Motion
32EFG5K-MTF XCTN

GATES RUBBER CO
32EFG5K-MTF XCTN

EFG5K Hydraulic Hose - 2 in ID, 2.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #04836672
MFR #32EFG5K-MTF XCTN
Price$187.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFG5K-MTF XCTN

EFG5K Hydraulic Hose - 2 in ID, 2.80 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
Mi Item #04836672
MFR #32EFG5K-MTF XCTN

Mfr description
32EFG5K-MTFXCTN 50FT REEL
  • With the Gates special MegaTuff cover which offers 300 times the abrasion resistance of the standard EFG5K cover as per ISO 6945, superior ozone and weathering resistance
  • -6 to -20 validated with GlobalSpiral!"; -24, -32 with GlobalSpiral!" Maximum
  • Up to 40% of EN 856 4SP/4SH bend radius at rated working pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.11/ft

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.80 in
  • Segment Length Range
    121 to 200 ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000 psi / 1379 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Description Keyword
    SAE 100R13
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46511522
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075351894
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    EFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    6-spiral, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R13
  • Trademark
    EFG5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075351894
  • Working Pressure
    5000 psi / 344.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)