Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3S 6A M U H5 60

02-323916 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 24 V dc Coil
MI ITEM #04836741
MFR #DG4V 3S 6A M U H5 60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DG4V 3S 6A M U H5 60

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (P Only)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Design Number
    60 (Basic)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -4 °F
  • Overall Height
    87 mm
  • Overall Width
    48 mm
  • Overall Length
    220 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text