Motion
03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'

3M
03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'

03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'
MI ITEM #04836788
MFR #03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'

03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'
MI ITEM #04836788
MFR #03429 SCOTCH 700 ELECTRICAL TAPE 03429NA 3/4"X66'

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03429 SCOTCH 700 ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Vinyl Plastic
  • Color
    Black
  • Length
    66 ft
  • Width
    3/4 in
  • UPC_NO
    00051131034297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text