Motion
20922 CLOTH BAND 747D 1/2"X1-1/2"80 X-WEIGHT

3M
20922 CLOTH BAND 747D 1/2"X1-1/2"80 X-WEIGHT

3M™ Cloth Spiral Band 747D, 1/2 in x 1-1/2 in 80 X-weight, 100 per case
MI ITEM #04836792
MFR #20922 CLOTH BAND 747D 1/2"X1-1/2"80 X-WEIGHT
Price$2.22/bj
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20922 CLOTH BAND 747D 1/2"X1-1/2"80 X-WEIGHT

3M™ Cloth Spiral Band 747D, 1/2 in x 1-1/2 in 80 X-weight, 100 per case
MI ITEM #04836792
MFR #20922 CLOTH BAND 747D 1/2"X1-1/2"80 X-WEIGHT

Mfr description
20922 CLOTH BAND 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.22/bj

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1/2 in
  • Band Width
    1-1/2 in
  • Weight
    0.008 lb

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinder, Inline Sander
  • Grit Number
    80
  • Manufacturer Stock Number
    60440142069
  • Manufacturer Upc Number
    00051141209227
  • Max Rpm
    10000 rpm
  • UPC_NO
    00051141209227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)