Motion
27381 CROSS PAD 341D 3"X3"X1"80 X-WEIGHT

3M
27381 CROSS PAD 341D 3"X3"X1"80 X-WEIGHT

3M™ Cross Pad 341D, 3 in x 3 in x 1 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #04836793
MFR #27381 CROSS PAD 341D 3"X3"X1"80 X-WEIGHT
Price$11.74/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27381 CROSS PAD 341D 3"X3"X1"80 X-WEIGHT

3M™ Cross Pad 341D, 3 in x 3 in x 1 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #04836793
MFR #27381 CROSS PAD 341D 3"X3"X1"80 X-WEIGHT

Mfr description
27381 CROSS PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.74/pd

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Length
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    60440226813
  • Manufacturer Upc Number
    00051141273815
  • Max Rpm
    18000 rpm
  • Pad Material
    Aluminum Oxide
  • UPC_NO
    00051141273815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)