Overview
Mfr description
CEM12BL2 GKN EM 1/2X1-1/2-4 2FL BN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingCenter Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNo
- Overall Length4 in
- Shank TypePlain Round
- Length TypeLong
- SeriesCEM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data