Motion
5507877
DR-Twist-Series IC808 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Drilling Insert
MI ITEM #04836941
MFR #5507877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC808 Submicron Grade TiN/TiAlN coated Carbide SOMT-Style Drilling Insert
MI ITEM #04836941
MFR #5507877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507877 SOMT 120408-DT IC808

Specifications

  • Insert Style
    SOMT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Shape
    Square
  • Inscribed Circle
    12.7 mm
  • Length
    12.7 mm
  • Thickness
    5.56 mm
  • Width
    12.7 mm
  • Corner Radius
    0.8 mm
  • Chipbreaker
    DT
  • Included Angle
    90 °
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    SOMT 120408-DT
  • Series
    DR-Twist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text