Motion
5606330
HELI2000-Series IC830 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04836942
MFR #5606330
Price$63.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELI2000-Series IC830 Grade TiN/TiAlN coated Carbide ADKT-Style Milling Insert, Parallelogram Shaped
Mi Item #04836942
MFR #5606330

Mfr description
5606330 HM90 ADKT 1505PDR IC830
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.68/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    16.18 mm
  • Relief Angle
    15 °
  • Thickness  
    5.85 mm
  • Width  
    9.65 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    HM90 ADKT 1505PDR
  • Insert Style
    ADKT
  • Manufacturer Grade
    IC830
  • Material
    Carbide
  • Rake
    Positive
  • Series
    HELI2000
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)