Overview
Mfr description
5902808 16ERB 14 UN IC908
Specifications
- Internal Or External ThreadsExternal
- Thread StandardUN
- Cutting DirectionRight Hand Cut
- Insert PositioningLay-Down
- Insert Style16ER
- MaterialCarbide
- Manufacturer GradeIC908
- External Threads Per Inch14
- Finish CoatingTiN/TiAlN
- Number Of Edges3
- Cutting Edge Length16 mm
- Inscribed Circle9.53 mm
- Corner Radius0.22 mm
- Full Insert Style Code16ERB 14 UN
- Material GradeSubmicron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data