Motion
5993305
IC908 Submicron Grade TiN/TiAlN coated Carbide IR-Style Internal & External Threading Insert
Mi Item #04836949
MFR #5993305
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide IR-Style Internal & External Threading Insert
Mi Item #04836949
MFR #5993305

Mfr description
5993305 16IR 8 API RD IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.65/each

Specifications

Dimensions

  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm

Details

  • Cutting Direction
    Right Hand Cut
  • External Threads Per Inch
    8
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    16IR 8 API RD
  • Insert Style
    IR
  • Internal Or External Threads
    Internal & External
  • Internal Threads Per Inch  
    8
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    API Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)