Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - RT 100 U Series, Carbide Material, 140 ° Point Angle
MI ITEM #04837215
MFR #5511A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5511 10.800MM DRILL BIT 10.80 SLD CRB HP

Specifications

  • Material
    Carbide
  • Finish Coating
    Firex
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material Grade
    DK460UF
  • Shank Diameter
    0.1181 to 0.7874 in
  • Series
    RT 100 U
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text