Specifications
Dimensions
- Drill Bit Size#21
- Flute Length0.944 in
- Overall Length2.598 in
- Shank Diameter#21
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingFIREX®
- MaterialCarbide
- Parabolic FlutesNo
- Point Angle140 °
- Point TypeSelf-Centering Point
- Series5514
- Shank TypePlain Round
- Sheeters DrillNo
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
5514 4.04MM DRILL BIT 4.04MM SOLID CRB H