Overview
Mfr description
6400-2.35 DRILL 2.35MM CARBIDE MICRO
Specifications
- MaterialCarbide
- Finish CoatingAlTiN
- Number Of Flutes
- Point Angle
- Point TypeFour Facet
- Parabolic FlutesNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Material GradeDK460UF
- Shank Diameter0.50 to 3 in
- SeriesMicro Drill
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data