Motion
7306
Punch Set or Kit - 2.416 in Maximum Punch Diameter
MI ITEM #04837257
MFR #7306
Price$2,806.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Set or Kit - 2.416 in Maximum Punch Diameter
MI ITEM #04837257
MFR #7306

Mfr description
7306 RAM AND HAND PUMP HYDRAULIC DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,806.36/each

Specifications

Dimensions

  • Maximum Punch Diameter
    2.416 in
  • Minimum Punch Diameter
    0.885 in
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in

Details

  • Includes
    Standard Punches Dies and Draw Studs for 1/2 in through 2 in Conduit
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    783310159094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)