Motion
825-3
Toothed Hole Saw - Toothed, Bi-Metal, 3 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04837259
MFR #825-3
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 3 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04837259
MFR #825-3

Mfr description
825-3 BI-METAL HOLE SAW 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Pipe Size Compatibility
    2-1/2 in
  • Saw Diameter  
    3 in

Details

  • Arbor Comp
    Quick Change 2801, Standard 37156
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Oxide
  • Slug Removal
    Slug Ejection Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)