Motion
0151-09M

GREENLEE
0151-09M

Lineman's Pliers - 9-3/8 in Overall Length
Mi Item #04837263
MFR #0151-09M
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0151-09M

Lineman's Pliers - 9-3/8 in Overall Length
Mi Item #04837263
MFR #0151-09M

Mfr description
0151-09M SIDE CUT PLIERS MOLDED GRIP 9"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Overall Length
    9-3/8 in

Details

  • Handle Style
    Ergonomic
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • Nose Shape
    Flat
  • UPC_NO
    783310547020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)