Motion
0251-07M

GREENLEE
0251-07M

Wire Cutter - No Spring Return, 7 in Overall Length
MI ITEM #04837266
MFR #0251-07M
List Price$63.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0251-07M

Wire Cutter - No Spring Return, 7 in Overall Length
MI ITEM #04837266
MFR #0251-07M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.45/each for your price

Overview

Mfr description
0251-07M DIAGONAL CUTTING PLIERS MINI

Specifications

  • Overall Length
    7 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • Material
    Alloy Steel
  • Weight
    0.70 lbs, 0.7
  • Height
    0.5
  • Length
    3.2
  • Width
    6.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text