Overview
Mfr description
0251-08M DIAGONAL CUTTING PLIERS MINI
Specifications
- Overall Length8-3/4 in
- Ergonomic HandleNon-Ergonomic Handle
- Handle MaterialAlloy Steel
- ResharpenedCannot Be Resharpened
- MaterialAlloy Steel
- Weight0.85 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data