Motion
0351-06M

GREENLEE
0351-06M

Needle Nose Pliers - 6-5/8 in Overall Length, Molded Grip Handle
MI ITEM #04837268
MFR #0351-06M
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0351-06M

Needle Nose Pliers - 6-5/8 in Overall Length, Molded Grip Handle
MI ITEM #04837268
MFR #0351-06M

Mfr description
0351-06M LONG NOSE PLIERS/SIDE CUTTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Dimensions

  • Overall Length
    6-5/8 in

Details

  • Handle Style
    Molded Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)