Overview
Mfr description
0351-08M LONG NOSE PLIERS/SIDE CUTTING
Specifications
- Overall Length8-9/16 in
- Handle StyleMolded Grip
- Includes CutterIncludes Cutter
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data