Motion
10512
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #04837282
MFR #10512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #04837282
MFR #10512

Mfr description
10512 HEX KEY SET .7-10MM SHORT ARM 12PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    0.7 mm

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Nickel
  • Includes
    Metal Box
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)