Motion
13216
Key Set - Steel
MI ITEM #04837283
MFR #13216
List Price$129.57/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #04837283
MFR #13216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$129.57/st for your price

Overview

Mfr description
13216 HEX KEY SET .050"-5/8" BALL LONG

Specifications

  • Set Type
    Key Set
  • Minimum Hex Size
    0.05 in
  • Maximum Hex Size
    5/8 in
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    0.05 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 5/8 in, 7/32 in, 7/64 in, 9/16 in, 9/64 in
  • Ball End
    Ball End
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    Metal Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text