Motion
15502
Hex Key - 1.3 mm Hex Size, Short L Shape, 41 mm Blade Length, Straight End, Alloy Steel
MI ITEM #04837286
MFR #15502
Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1.3 mm Hex Size, Short L Shape, 41 mm Blade Length, Straight End, Alloy Steel
MI ITEM #04837286
MFR #15502

Mfr description
15502 HEX KEY 1.3MM SHORT ARM L WRENCH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.24/each

Specifications

Dimensions

  • Blade Length
    41 mm
  • Hex Size  
    1.3 mm

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)