Motion
20719
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #04837289
MFR #20719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #04837289
MFR #20719

Mfr description
20719 HEX KEY SET 1/16"-5/32" BALL 3"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 in
  • Hex Size
    1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    5/32 in
  • Minimum Hex Size
    1/16 in

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Handle Style
    Comfort Grip
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)