Overview
Mfr description
25030 HEK KEY SET ERGO FOLD W/ 4 SETS OF
Specifications
- Set TypeFolding Key Set
- Minimum Hex Size0.05 in, 1.5 mm, T8
- Maximum Hex Size3/16 in, 6 mm, T40
- Drive StyleHex
- MaterialAlloy Steel
- Hex Size0.05 in, 1.5 mm, 1/16 in, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5/64 in, 5 mm, 6 mm, 7/64 in, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T8
- Ball EndStraight End
- Finish CoatingBlack Finish
- Handle StyleErgonomic
- Non MagneticNon-Magnetic
- Non SparkingNon-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data