Motion
61614
Hex Key - 7/32 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
MI ITEM #04837304
MFR #61614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7/32 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
MI ITEM #04837304
MFR #61614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61614 HEX KEY 7/32" T HANDLE CUSHION

Specifications

  • Hex Size
  • Key Shape
    Straight
  • Drive Style
    Hex
  • Blade Length
    6 in
  • Ball End
    Straight End
  • Material
    Alloy Steel
  • Finish Coating
    Black Finish
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text