Motion
61616
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/4 in Hex Size, 6 in Blade Length
MI ITEM #04837305
MFR #61616
List Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/4 in Hex Size, 6 in Blade Length
MI ITEM #04837305
MFR #61616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.33/each for your price

Overview

Mfr description
61616 HEX KEY 1/4" T HANDLE CUSHION GRIP

Specifications

  • Hex Size
    1/4 in
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    T-Handle
  • Blade Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Type
    Hex Key
  • Tip Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text