Motion
61620
Hex Key - 5/16 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
Mi Item #04837306
MFR #61620
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/16 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
Mi Item #04837306
MFR #61620

Mfr description
61620 HEX KEY 5/16" T HANDLE CUSHION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    5/16 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Straight
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)