Motion
113AV
Knockout Punch, Hole Diameter: 3/4", Cutting Capacity: 14 Gauge Steel, Hole Shape: Round
MI ITEM #04837328
MFR #113AV
List Price$100.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 3/4", Cutting Capacity: 14 Gauge Steel, Hole Shape: Round
MI ITEM #04837328
MFR #113AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.14/each for your price

Overview

Mfr description
113AV STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
  • Cutting Capacity
    14 Gauge Steel
  • Hole Diameter
    3/4 in
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text