1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
1230
Toolbox - Lockable, 12 in High, 16 in Deep, 30 in Long
Mi Item #
04837330
MFR #
1230
Price
$727.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
GREENLEE 1230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
1230
Toolbox - Lockable, 12 in High, 16 in Deep, 30 in Long
Mi Item #
04837330
MFR #
1230
Mfr description
1230 WELDERS BOX 30" BY 12" BY 16"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$727
.20
/each
Add to Cart
Specifications
Dimensions
Depth
16 in
Height
12 in
Length
30 in
Details
Color
Green
Rolling
Non-Rolling
UPC_NO
783310315100
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items