Motion
1332
Tool Chest - 32 in Wide, 19 in Deep, 14 in High, Green, Top Chest
Mi Item #04837335
MFR #1332
Price$1,408.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 32 in Wide, 19 in Deep, 14 in High, Green, Top Chest
Mi Item #04837335
MFR #1332

Mfr description
1332 STORAGE CHEST 32" BY 14" BY 19"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.40/each

Specifications

Dimensions

  • Depth
    19 in
  • Height
    14 in
  • Length
    32 in
  • Weight
    78 lbs
  • Width
    32 in

Details

  • Color
    Green
  • Material
    Steel
  • Type
    Top Chest
  • UPC_NO
    783310387176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)