Motion
1429AV

GREENLEE
1429AV

1429AV
MI ITEM #04837336
MFR #1429AV
Price$256.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
1429AV

1429AV
MI ITEM #04837336
MFR #1429AV

Mfr description
1429AV STANDARD ROUND KNOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.29/each

Specifications

Dimensions

  • For Conduit Pipe Size
    2-1/2 in
  • Hole Diameter
    2-7/8 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • UPC_NO
    783310041757
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)