1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
1531
Toolbox - Lockable, 15 in High, 18 in Deep, 31 in Long
MI ITEM #
04837348
MFR #
1531
Price
$950.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
GREENLEE 1531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
1531
Toolbox - Lockable, 15 in High, 18 in Deep, 31 in Long
MI ITEM #
04837348
MFR #
1531
Mfr description
1531 WELDERS BOX 31" BY 15" BY 18"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$950
.58
/each
Add to Cart
Specifications
Dimensions
Depth
18 in
Height
15 in
Length
31 in
Details
Color
Green
Rolling
Non-Rolling
UPC_NO
783310232742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items