Motion
1906SB

GREENLEE
1906SB

Punch Set or Kit - 2.416 in Maximum Punch Diameter
MI ITEM #04837364
MFR #1906SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
1906SB

Punch Set or Kit - 2.416 in Maximum Punch Diameter
MI ITEM #04837364
MFR #1906SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Punch Diameter
    2.416 in
  • Minimum Punch Diameter
    0.885 in
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in

Details

  • Includes
    Slug-Buster Conduit Size Punches Dies & Draw Studs
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    15

Overview

Mfr description
1906SB SLUG-BUSTER RATCHET PUNCH DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought