Motion
03248
03248
Mi Item #04837365
MFR #03248
Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03248
Mi Item #04837365
MFR #03248

Mfr description
1924AA SPACER SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.85/each

Specifications

Dimensions

  • Punch Size
    0.598 in, 0.638 in, 0.732 in, 0.803 in, 1-11/16 in, 1-11/32 in, 1-15/16 in, 1-7/32 in, 1.115 in, 1.28 in, 1.362 in, 1.457 in, 1.595 in, 1.85 in, 2-3/8 in, 2-7/8 in, 2.362 in, 3-1/2 in, 3/4 in, 4 in, 4-1/2 in, 7/8 in

Details

  • Accessory Type
    Spacer - Short
  • For Use With
    38520, 7306SB/34360, 7310SB/34361, 7361SB/34359, 7506, 7506/30385, 7606SB/07173, 7610SB/07174, 7625/25097, 7646/15906, 7646PGSB/32799, 7704SB/10475, 7706SB/10476, 7804E/34291, 7804ESB/35611, 7804ISO/35614, 7804SB/34292, 7806SB/34293, 7904E/34299, 7904ESB/35615, 7904ISO/35616, 7904SB/33794, 7906SB/34300
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)