Motion
2010
Non-Contact Voltage Tester - Non-Contact Voltage Tester, Light, Sound, CAT III 1000V
Mi Item #04837371
MFR #2010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Contact Voltage Tester - Non-Contact Voltage Tester, Light, Sound, CAT III 1000V
Mi Item #04837371
MFR #2010

Mfr description
2010 TOUCHLESS AC VOLTAGE INDICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light, Sound
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    24 V ac
  • Safety Category
    CAT III 1000V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)