1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
2142
Tool Chest - 42.0000 in Wide, 508 mm Deep, 508 mm High, Green
MI ITEM #
04837373
MFR #
2142
Price
$1,496.07
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
GREENLEE 2142
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
2142
Tool Chest - 42.0000 in Wide, 508 mm Deep, 508 mm High, Green
MI ITEM #
04837373
MFR #
2142
Mfr description
2142 STORAGE CHEST 42" BY 20" BY 20"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,496
.07
/each
Add to Cart
Specifications
Dimensions
Depth
508 mm
Height
508 mm
Length
42 in
Weight
124 lbs
Width
42.0000 in
Details
Color
Green
Manufacturer Upc Number
783310316510
Material
Steel
UPC_NO
783310316510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items