Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
231
Mi Item #04837375
MFR #231

Mfr description
231 ELECTRONIC CONNECTOR PANEL PUNCH 15
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Size
    1.309 x 0.469 in

Details

  • Compatible Connector
    15-Pin DB
  • Cutting Capacity
    10 Gauge Aluminum, 16 Gauge Steel
  • Hole Shape
    Panel
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ram
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310344377
  • Workpiece Material
    Aluminum, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)