Motion
28162
Knockout Punch, Hole Diameter: 1-15/16", Cutting Capacity: 10 Gauge Stainless Steel
MI ITEM #04837382
MFR #28162
List Price$515.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 1-15/16", Cutting Capacity: 10 Gauge Stainless Steel
MI ITEM #04837382
MFR #28162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.40/each for your price

Overview

Mfr description
28162 SLUG-SPLITTER SELF-CENTERING

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Fiber Glass, Plastic, Stainless Steel, Steel
  • Cutting Capacity
    10 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    1-15/16 in
  • For Conduit Pipe Size
    1-1/2 in
  • Material
    Alloy Steel
  • Required Driver Type
    Hydraulic, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text