Motion
29451
29451
MI ITEM #04837387
MFR #29451
Price$123.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29451
MI ITEM #04837387
MFR #29451

Mfr description
29451 SLUG-SPLITTER KNOCKOUT DRAW STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.91/each

Specifications

Dimensions

  • Punch Size
    0.598 in, 0.638 in, 0.732 in, 0.803 in, 1 in, 7/8 in

Details

  • Accessory Type
    Draw Stud
  • For Use With
    04599, 28154, 31117, 31119, 31120, 7307/29528, 7361SB/34359, 744/29619, 745H-1/2, 745M-15.2, 745M-16.2, 745M-18.6, 745M-20.4, 745M-25.4, 7506/30385, 7804E, 7804ESB, 7804ISO, 7806SB, 7904E, 7904ESB AND 7904ISO, 7906SB, LS6011B, LS6012B, LS6022B, LS60L
  • Punch Type
    Knockout Punches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)