Motion
29452
29452
MI ITEM #04837388
MFR #29452
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29452
MI ITEM #04837388
MFR #29452

Mfr description
29452 SLUG-SPLITTER KNOCKOUT DRAW STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Punch Size
    1 in, 1-11/16 in, 1-11/32 in, 1-15/16 in, 1-3/32 in, 1-7/32 in, 1.115 in, 1.28 in, 1.457 in, 1.595 in, 1.85 in, 2 in, 2-1/8 in, 2-3/8 in, 2.362 in, 2.52 in

Details

  • Accessory Type
    Draw Stud
  • For Use With
    04602, 04605, 04608, 04611, 04614, 28156, 28158, 28160, 28162, 28165, 31122, 31123, 31124, 31125, 36490, 7307/29528, 740H-1-7/32, 744/29619, 745H-1, 745H-1-1/2, 745H-1-1/4, 745H-2, 745H-3/4, 745M-32.5, 745M-37, 745M-40.5, 745M-47, 745M-50.8, 745M-54, 745M-60, 745M-64, 7506/30385, LS60L
  • Punch Type
    Knockout Punches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)