Specifications
Dimensions
- Punch Size4 in
Details
- Accessory TypeDie
- For Use With2982AV, 7304/028157610SB/07174, 7310/15910, 7310SB/34361, 741BB
- Punch TypeKnockout Punches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)