Motion
2982AV

GREENLEE
2982AV

Knockout Punch, Hole Diameter: 4", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #04837391
MFR #2982AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
2982AV

Knockout Punch, Hole Diameter: 4", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #04837391
MFR #2982AV

Mfr description
2982AV STANDARD ROUND KNOCKOUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Conduit Pipe Size
    3-1/2 in
  • Hole Diameter
    4 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)