Motion
3048
Tool Chest - 48.0000 in Wide, 762 mm Deep, 762 mm High, Green
Mi Item #04837397
MFR #3048
Price$2,841.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 48.0000 in Wide, 762 mm Deep, 762 mm High, Green
Mi Item #04837397
MFR #3048

Mfr description
3048 STORAGE CHEST 30"H X 48"L X 30"D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,841.48/each

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    762 mm
  • Length
    48 in
  • Weight
    200 lbs
  • Width
    48.0000 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    783310233626
  • Material
    Steel
  • UPC_NO
    783310233626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)