Specifications
Dimensions
- Punch Size1.951 in, 2.416 in
Details
- Accessory TypeDraw Stud
- For Use With2.416, 721-1-1/2P, 77P-1-1/2P, 77P-2P, 77U-1-1/2, 77U-2
- Punch TypeKnockout Punches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)