Motion
31872
Draw Stud, Punch Type: Knockout Punches
Mi Item #04837399
MFR #31872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draw Stud, Punch Type: Knockout Punches
Mi Item #04837399
MFR #31872

Mfr description
31872 SLUG-SPLITTER KNOCKOUT DRAW STUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    0.598 in, 1-11/16 in, 1-11/32 in, 1-15/16 in, 1-7/32 in, 1.115 in, 1.28 in, 1.362 in, 1.457 in, 1.595 in, 1 in, 2-3/8 in, 7/8 in

Details

  • Accessory Type
    Draw Stud
  • For Use With
    04605, 04608, 28156, 28158, 2816004602, 31122, 36490, 7704SB/10475, 7706SB/10476, 7804E/34291, 7804ESB/35611, 7804ISO/35614, 7804SB/34292, 7806SB/34293, 7904E/34299, 7904ESB/35615, 7904ISO/35616, 7904SB/33794, 7906SB/34300, LS60LA11/03557, LS60LA12/03558, LS60LA22/03559, LS60LB11/04311, LS60LB12/04661, LS60LB22/04312
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)