Motion
333A
Hand Hacksaw - Frame Style: Heavy Duty, Blade Length: 12 in, Overall Length: 15-3/4 in, Positions: 45°
Mi Item #04837401
MFR #333A
Price$83.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw - Frame Style: Heavy Duty, Blade Length: 12 in, Overall Length: 15-3/4 in, Positions: 45°
Mi Item #04837401
MFR #333A

Mfr description
333A DIE CAST ALUMINUM HACKSAW 12"
  • Over-molded rugged design for heavy-duty use and comfort
  • Fully-adjustable blade tension up to 30,000 psi for longer blade life and faster, accurate cuts
  • Alternative 45 DEG blade mounting allows for flush cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.85/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Length
    15-3/4 in
  • Teeth Per Inch
    24

Details

  • Blade Material
    Bi-Metal
  • Blade(s) Included
    12" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Built-In Blade Storage
  • Frame Style
    Heavy Duty
  • Handle Style
    Comfort Grip, Front Grip
  • Positions
    45 °
  • Product Types
    Heavy-Duty Hack Saw
  • Tension Adjustability
    Adjustable Tension
  • UPC_NO
    783310236351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)